Simplicity Room Service Table, Rectangle Flip-Up Top, Tri-Fold Leaves
Mfr # 74410
Zoro # G2590351
product price: $2,763.99
/eaKey Features
Caster Type
Swivel
Green Certification or Other Recognition
Carbon Free Certified
Overall Width
36 in
Frame Color
Black
Frame Material
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74410
Zoro #
G2590351
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
31 in
Leaves Down Width
22 1/4 in
Caster Dia.
4 in
Leaves Down Length
36 in
Overall Length
43 in
Top Thickness
1 in
Width - Leaves Down
25 in
Caster Diameter
5 in
Length - Leaves Down
40 in
Details
Item
Room Service Table Cart
Caster Type
Swivel
Green Certification or Other Recognition
Carbon Free Certified
Frame Color
Black
Frame Material
Cold Rolled Steel
Surface Material
Laminate
Shape
Rectangle
Assembly
Assembly Required
Weight Capacity
200 lb
Tabletop Color
Black
Table Material
Wood
Green Environmental Attribute
Does not Contain Formaldehyde
Product Type
Room Service Table Cart
Description
Room Service Table Cart, Shape Rectangle, Overall Height 31 in, Overall Length 43 in, Overall Width 36 in, Surface Material Laminate, Tabletop Color Black, Table Material Wood, Top Thickness 1 in, Weight Capacity 200 lb, Leaves Down Length 36 in, Leaves Down Width 22 1/4 in, Frame Color Black, Caster Dia. 4 in, Caster Type Swivel, Frame Material Cold Rolled Steel, Assembly Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.