Zoro Homepage

Collapsible Wildland Fire Pump, 5" Depth

  • Mfr # GGENFOBAG

  • Zoro # G5369502


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Width
20 in
Includes
Shoulder Harness Straps with Center Cinch Strap
Depth
5 in
Hose Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGENFOBAG
Zoro #
G5369502
UPC #
-
Country of Origin
Spain

Dimensions

Height
25 in
Width
20 in
Depth
5 in
Hose Length
36 in
Wand Length
24 in
Opening Size
4 in
Body Depth
5 in
Tank Opening Size
4 in
Body Height
25 in
Body Width
20 in

Details

Item
Wildland Firefighting Pump
Includes
Shoulder Harness Straps with Center Cinch Strap
Hose Material
Rubber
Nozzle Type
Jet-Fog
Tank Material
Plastic
Nozzle Material
Brass
Pressure Release
No
In Tank Filter
Yes
Tank Capacity
5 gal
Wand Material
Stainless Steel
Weight Empty
5 lb
Collapsible Tank
Yes
Empty Weight
5 lb
Pump Type
Backpack
Carrying Type
Carrying Handle, Padded Shoulder Straps
Pressure Release Valve
No
Nozzle Stream Type
Jet Fog
In-Tank Filter
Yes
Tank Material Finish
PVC Coated

Description

Wildland Firefighting Pump, Carrying Type Carrying Handle, Padded Shoulder Straps, Collapsible Tank Yes, Hose Length 36 in, Hose Material Rubber, Product Type Complete Wildland Pump, Pump Type Backpack, Tank Capacity 5 gal, Tank Material Plastic, Body Depth 5 in, Body Height 25 in, Body Width 20 in, Empty Weight 5 lb, Includes Shoulder Harness Straps with Center Cinch Strap, In-Tank Filter Yes, Nozzle Material Brass, Nozzle Stream Type Jet Fog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.