1 Clip Plate for 3 each 28-30mm tubes
Mfr # SI-1125
Zoro # G4785243
product price: $33.99
/eaKey Features
For Use With
SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
Material
Metal
Includes
Enviro-Genie, Incubator-Genie, Roto-Shake Genie
Manufacturers Warranty Length
30 day
Product Type
Clip Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-1125
Zoro #
G4785243
UPC #
646492789094
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
30 day
Details
Item
Clip Plate
For Use With
SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
Material
Metal
Includes
Enviro-Genie, Incubator-Genie, Roto-Shake Genie
Product Type
Clip Plate
Hold Capacity
(3) 28 to 30 mm Diameter Tubes
Description
Clip Plate, For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201, Material Metal, Includes Enviro-Genie, Incubator-Genie, Roto-Shake Genie, Manufacturers Warranty Length 30 day
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.