Zoro Homepage

1 Clip Plate for 6 each 15-17mm tubes

  • Mfr # SI-1124

  • Zoro # G4785234


product price: $37.99
/ea

Key Features

For Use With
SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
Material
Metal
Includes
Enviro-Genie, Incubator-Genie, Roto-Shake Genie
Manufacturers Warranty Length
30 day
Product Type
Clip Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1124
Zoro #
G4785234
UPC #
646492789087
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day

Details

Item
Clip Plate
For Use With
SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
Material
Metal
Includes
Enviro-Genie, Incubator-Genie, Roto-Shake Genie
Product Type
Clip Plate
Hold Capacity
(6) 15 to 17 mm Diameter Tubes

Description

Clip Plate, For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201, Material Metal, Includes Enviro-Genie, Incubator-Genie, Roto-Shake Genie, Manufacturers Warranty Length 30 day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.