Zoro Homepage

250ml Flask Clamp

  • Mfr # SI-1612

  • Zoro # G4785417


product price: $38.89
/ea

Key Features

For Use With
SI-1600, SI-1601
Includes
Mounting Screws
Manufacturers Warranty Length
30 day
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Flask Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1612
Zoro #
G4785417
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day

Details

Item
Flask Clamp
For Use With
SI-1600, SI-1601
Includes
Mounting Screws
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Flask Clamp
Clamp Material
Metal
Base Material
Metal
Maximum Capacity
250 mL
Compatible Product Type
250 mL Flask
Compatible with Manufacturer Model Number
SI-1600, SI-1601

Description

Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.