Zoro Homepage

2L Flask Clamp

  • Mfr # SI-1615

  • Zoro # G4785462


product price: $96.25
/ea
Free Shipping & Returns

Key Features

For Use With
SI-1600, SI-1601
Includes
Mounting Screws
Manufacturers Warranty Length
30 day
Compatible Product Type
2 L Flask
Maximum Capacity
2 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1615
Zoro #
G4785462
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day

Details

Item
Flask Clamp
For Use With
SI-1600, SI-1601
Includes
Mounting Screws
Compatible Product Type
2 L Flask
Maximum Capacity
2 L
Product Type
Flask Clamp
Base Material
Metal
Includes Mounting Hardware
Mounting Hardware Included
Clamp Material
Metal
Compatible with Manufacturer Model Number
SI-1600, SI-1601

Description

Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.