Zoro Homepage

3-inch Platform with Rubber Cover

  • Mfr # 0K-0500-902

  • Zoro # G4788481


product price: $53.69
/ea

Key Features

For Use With
SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-D238, SI-D248, SI-DD38, SI-DD48, SI-P236, SI-P246, SI-T246
Material
Plastic/Rubber
Includes
3 in Platform with Rubber Cover
Manufacturers Warranty Length
30 day
Product Type
Platform with Rubber Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0K-0500-902
Zoro #
G4788481
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day
Overall Diameter
3 in

Details

Item
Platform
For Use With
SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-D238, SI-D248, SI-DD38, SI-DD48, SI-P236, SI-P246, SI-T246
Material
Plastic/Rubber
Includes
3 in Platform with Rubber Cover
Product Type
Platform with Rubber Cover

Description

Plastic 3-inch (76mm) platform with rubber cover (consists of Part Nos. 0K-0500-901 and 580-2013-00) for mixing and vortexing in beakers, flasks and multiple tubes. The plastic 3-inch platform with rubber cover may be used on the Vortex-Genie 1, Vortex-Genie Pulse and the Vortex-Genie 2 family of mixers, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A536, SI-A546 SI-T236, SI-T246, SI-A236, SI-A246, SI-P236, SI-P246, SI-D238, SI-D248, SI-DD38, SI-DD48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.