Zoro Homepage

6-inch Platform

  • Mfr # 146-6005-00

  • Zoro # G4788357


product price: $46.69
/ea

Key Features

For Use With
504-0234-00, 504-0235-00, SI-0510
Material
Plastic
Includes
6 in Platform
Manufacturers Warranty Length
30 day
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146-6005-00
Zoro #
G4788357
UPC #
646492787083
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day
Overall Diameter
6 in

Details

Item
Platform
For Use With
504-0234-00, 504-0235-00, SI-0510
Material
Plastic
Includes
6 in Platform
Product Type
Platform

Description

Required for use with Microtube Foam Insert (Part No. 504-0234-00) and Microplate Foam Insert (Part No. 504-0235-00) and Two-Tier Microplate Foam Insert (SI-0510), For Use With 504-0234-00, 504-0235-00, SI-0510, Manufacturers Warranty Length 30 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.