Adhering Mat, Blue
Mfr # SI-1617
Zoro # G4785471
product price: $133.99
/ea
Free Shipping & Returns
Key Features
For Use With
SI-1600, SI-1601, SI-1700, SI-1701
Overall Width
18 in
Overall Length
18 in
Manufacturers Warranty Length
30 day
Product Type
Adhering Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-1617
Zoro #
G4785471
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Length
18 in
Manufacturers Warranty Length
30 day
Details
Item
Adhering Mat
For Use With
SI-1600, SI-1601, SI-1700, SI-1701
Product Type
Adhering Mat
Description
Blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars. Patented material is naturally adhering. Rinse clean to renew adhering properties, For Use With SI-1600, SI-1601, SI-1700, SI-1701, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.