This item is Discontinued.

Genie Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height AWP-30S DC

This item is Discontinued.

Genie

Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height (Discontinued)

Mfr # AWP-30S DC
Zoro # G3460768
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWP-30S DC
Zoro #
G3460768
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
78"
Closed Height
6 ft 6 in
Max. Work Height
36 ft 5 in
Stowed Height
78 in
Platform Width
26 in
Overall Width
29 in
Handrail Height
44.8 in
Manufacturers Warranty Length
1 yr
Overall Length
53 in
Max. Platform Height
29 ft 6 in
Platform Length
27"
Outrigger Length
69.3 in
Outrigger Width
61.3 in
Platform Height - Elevated
354 in
Wire Rope Length
53 in
Length
53 in

Details

Item
Aerial Work Platform
Drive
No
Power Source
DC
Load Capacity
350 lb
Includes
Battery Charger, Outriggers
Mast
Vertical Aluminum Mast
Casters
Yes
Batteries Included
Yes
Ground Clearance
1 51/64 in
Outrigger Footprint W
61-1/4 in
Gross Vehicle Weight
867 lb
Standards
ANSI A92.3, CSA B354.1, EN 280, AS1418.10
Drive Wheel
No
Outrigger Footprint L
69-1/4 in
Weight
867 lb
Indoor/Outdoor
Indoor
Load Capacity - Maximum
350 lb
Power Source - TS Only
DC
Power Source - old
DC

Description

Aerial Work Platform, Drive No, Power Source DC, Load Capacity 350 lb, Closed Height 6 ft 6 in, Max. Work Height 36 ft 5 in, Outrigger Footprint L 69-1/4 in, Outrigger Footprint W 61-1/4 in, Overall Length 53 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 29 ft 6 in, Handrail Height 44.8 in, Stowed Height 78 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Batteries Included Yes, Gross Vehicle Weight 867 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.