Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aladdin Connect Kit 3 Door Universal Remote Control For Smart Device

  • Mfr # 41190R

  • Zoro # G721728808


product price: $76.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41190R
Zoro #
G721728808
UPC #
050049022310
Country of Origin
Malaysia

Description

For many homeowners the garage door is the most used entry point to the home. Having up-to-date information about who is accessing your garage at any given time and being able to operate your garage door from your smart device is the ultimate convenience. The Aladdin Connect smart home garage door controller always gives you power over your home by monitoring your garage door's status. If your garage door is opening or closing Aladdin Connect will alert you. You'll have access to a history of use by each opener along with when the door was used. Aladdin Connects Security Advantage is the sensor attached to the garage door that serves as a motion detector. Aladdin Connect Smart Phone Connectivity is now even smarter offering new time-based features. These include creating a virtual key setting a close time for your door and setting a time frame within which to close your door. With these new features you can provide temporary or permanent access to friends relatives or service repair workers. Choose to provide visitors with their own access code or simply open the door with your smart device when an expected visitor notifies you of their arrival. You can also set your door to automatically close at whatever time you choose. The Genie Aladdin Connect smartphone connectivity has a completely free smartphone app that takes only a couple minutes to set up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.