Zoro Homepage

Blank Foam Inserts, PK2

  • Mfr # 503-0277-00

  • Zoro # G4788454


product price: $32.59
/pk 2, $16.30/ea

Key Features

For Use With
504-0039-00
Material
Foam
Manufacturers Warranty Length
30 day
Product Type
Foam Insert
Compatible with Manufacturer Model Number
504-0039-00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503-0277-00
Zoro #
G4788454
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day

Details

Item
Foam Inserts
For Use With
504-0039-00
Material
Foam
Product Type
Foam Insert
Compatible with Manufacturer Model Number
504-0039-00

Description

Two high-density Foam Inserts are customizable by the user for odd-shaped vessels. The insert fits into the Recessed Platform (Part No. 504-0039-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse, For Use With 504-0039-00, Manufacturers Warranty Length 30 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.