Clamp, Rubber
Mfr # SI-M1510
Zoro # G9188719
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
For Use With
Mfr. No. SI-1500, SI-1501, SI-1502, SI-1503, SI-1504
Clamp Material
Rubber
Overall Length
14 in
Base Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-M1510
Zoro #
G9188719
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 in
Overall Height
2 in
Details
Material
Rubber
Item
Clamp
For Use With
Mfr. No. SI-1500, SI-1501, SI-1502, SI-1503, SI-1504
Clamp Material
Rubber
Base Material
Metal
Product Type
Ratcheting Clamp
Compatible Product Type
Orbital Genie
Compatible with Manufacturer Model Number
SI-15XX
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.