Zoro Homepage

ClipPlates, Metal, forTube10-13mm, PK6

  • Mfr # SI-1120

  • Zoro # G4785191


product price: $178.99
/pk 6, $29.83/ea
Free Shipping & Returns

Key Features

For Use With
SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
Material
Metal
Manufacturers Warranty Length
30 day
Product Type
Clip Plate
Hold Capacity
(12) 10 to 13 mm Diameter Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1120
Zoro #
G4785191
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day

Details

Item
Clip Plate
For Use With
SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201
Material
Metal
Product Type
Clip Plate
Hold Capacity
(12) 10 to 13 mm Diameter Tubes

Description

Clip Plate, For Use With SI-1100, SI-1101, SI-1200, SI-1201, SI-1400, SI-1401, SI-2200, SI-2201, Material Metal, Includes Not Applicable, Manufacturers Warranty Length 30 day, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.