Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-3236L
Zoro #
G8305236
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
12 1/4 in
Manufacturers Warranty Length
2 years
Plate Length
12 in
Overall Height
5 1/8 in
Plate Width
12 in
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 in, Plate Width 12 in, Plate Material Plastic, Load Capacity - Metric 38 L, Speed Range 50 to 300 rpm, Number of Stirring Positions 1, Voltage 120V AC, Display Digital, Amps 0.65 A, Watts 60 W, Includes Timer Yes, Operating Temp. Range 0 Degrees to 38 Degrees C, Overall Height 5 1/8 in, Overall Length 12 1/4 in, Overall Width 12 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 10.03 gal, Standards CE
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.