Zoro Homepage

Digital Disruptor Genie Cell Disruptor

  • Mfr # SI-DD38

  • Zoro # G4788621


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Length
4.8 inches
Includes
Pop-Off Cup, Universal Microtube Holder
Overall Width
7 1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-DD38
Zoro #
G4788621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.8 inches
Overall Width
7 1/2 in
Manufacturers Warranty Length
2 years
Overall Height
6 1/2 in
Overall Depth
4 3/4 in

Details

Item
Digital Disruptor
Voltage
120V AC
Includes
Pop-Off Cup, Universal Microtube Holder
Material
Stainless Steel
Power Required
120V
Special Features
Adjustable speed alarm
Standards
ETL/CE
Product Type
Homogenizer
Speed - Minimum
1,000 RPM
Speed Setting
Variable
Speed - Maximum
3,000 RPM
Working Volume - Maximum
2 mL
Plug Style
Standard
Working Volume - Minimum
1.5 mL

Description

Voltage 120V AC, Material Stainless Steel, Shaft Length Not Applicable, Noise Reduction Rating NRR Not Applicable, Overall Depth 4 3/4 in, Overall Height 6 1/2 in, Overall Width 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.