Zoro Homepage

Disruptor Beads, 0.1mm, 8 oz. Bottle

  • Mfr # SI-BG01

  • Zoro # G4788707


product price: $32.79
/ea

Key Features

For Use With
SI-0564, SI-0565, SI-D238, SI-D248, SI-DD38, SI-DD48
Material
Glass
Includes
0.1 mm Glass Beads for Disruption
Manufacturers Warranty Length
30 day
Overall Diameter
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-BG01
Zoro #
G4788707
UPC #
646492789025
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day
Overall Diameter
0 in

Details

Item
Disruptor Beads
For Use With
SI-0564, SI-0565, SI-D238, SI-D248, SI-DD38, SI-DD48
Material
Glass
Includes
0.1 mm Glass Beads for Disruption
Product Type
Disruptor Bead

Description

Disruptor Beads, For Use With SI-0564, SI-0565, SI-D238, SI-D248, SI-DD38, SI-DD48, Material Glass, Includes 0.1 mm Glass Beads for Disruption, Manufacturers Warranty Length 30 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.