Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enviro-Genie Refrigerated Incubator, 120V

  • Mfr # SI-1200

  • Zoro # G8381161


product price: $6,457.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Includes
(4) Bag Mounting Strips, 15 to 17 mm Tubes, 28 to 30 mm Tubes, Clip Plate Each for 10 to 13 mm, Magnetic Platform, Non-Skid Tray, Stackable Shelf
Overall Width
24 1/2 in
Overall Length
14.25 inches
Manufacturers Warranty Length
2 yr.
Convection Type
Forced Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1200
Zoro #
G8381161
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/2 in
Overall Length
14.25 inches
Manufacturers Warranty Length
2 yr.
Chamber Depth
10 in
Chamber Height
10.25 in
Overall Height
14 1/2 in
Chamber Width
14.25 in
Overall Depth
19 1/2 in

Details

Item
Incubator
Includes
(4) Bag Mounting Strips, 15 to 17 mm Tubes, 28 to 30 mm Tubes, Clip Plate Each for 10 to 13 mm, Magnetic Platform, Non-Skid Tray, Stackable Shelf
Convection Type
Forced Air
Digital/Analog
Digital
Housing Material
Steel
Temp. Range (C)
4 Degrees to 75 Degrees C
Chamber Material
Stainless Steel
Amps
5 A
Special Features
Utilizes peltier technology for quick and accurate temperature settings. Incorporates a rotator, rocker, and two stir cells.
Capacity (ML)
24,000 mL
Refrigerated / Non-Refrigerated
Refrigerated
Operating Speed
1 to 35 rpm
Incubator Type
Cell Culture
Capacity (Cu.-Ft.)
0.86 cu ft
Accuracy
+/-0.2 Degrees C
Voltage
120V
Power Required
120V
Standards
CE
Temp. Range (F)
39.2 Degrees to 167 Degrees F
Weight
80 lb
Hazardous Location
No
Movement Type
Reciprocal, Rotator
Number of Platforms
1
Plug Style
Standard
Current
5 A
Speed - Maximum
35 RPM
Speed - Minimum
0 RPM
Product Type
Incubating Shaker

Description

Load Capacity Not Applicable, Number of Platforms 1, Hazardous Location No, Amps 5 A, Voltage 120V, Overall Depth 19 1/2 in, Overall Height 14 1/2 in, Overall Width 24 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.