Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37251-SGT
Zoro #
G8349862
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
17 1/2 in
Overall Length
77 1/2 in
Overall Width
7 3/8 in
Overall LxWxH
77 1/2 in x 7 3/8 in x 17 1/2 in
Details
Material
Aluminum
Color
Silver
Load Capacity
250 lb
Item
Ladder Attachment
Assembled
Yes
For Use With
Mfr. No. GL-12 STR
Weight
23 lb
Compatible Mfr. Model Number
Mfr. No. GL-12 STR
Description
Ladder Attachment, Load Capacity 250 lb
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.