Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37245GT
Zoro #
G7842292
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
22 in
Overall Length
24 in
Overall Height
6 in
Overall LxWxH
24 in x 22 in x 6 in
Platform Width
22 in
Platform Length
24 in
Details
Item
Load Platform
Color
Blue
Material
Steel
For Use With
Manually Operated Genie Lift
Compatible with Product Type
Manually Operated Genie Lift
Weight
22 lb
Finish
Powder Coated
Assembled
Yes
Description
Load Platform
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.