Zoro Homepage

Horizontal 15ml Tube Holder

  • Mfr # SI-H512

  • Zoro # G4788551


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
Manufacturers Warranty Length
30 day
Hold Capacity
(12) 15 mL Tubes
Product Type
Tube Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-H512
Zoro #
G4788551
UPC #
646492787298
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day

Details

Item
Tube Holder
For Use With
SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
Hold Capacity
(12) 15 mL Tubes
Product Type
Tube Holder

Description

Tube Holder holds twelve 15mL tubes horizontally. Holder snaps on to any Vortex-Genie 2 mixerand the Vortex-Genie Pulse. No additional attachment necessary, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A536, SI-A546 SI-T236, SI-T246, SI-A236, SI-A246, SI-P236, SI-P246, Manufacturers Warranty Length 30 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.