This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL-8 STD
Zoro #
G8374317
UPC #
-
Country of Origin
China
Dimensions
Overall Height
67 1/2 in
Overall Length
34 3/4 in
Overall Width
27 in
Min. Height Forks Down
3-1/2"
Front Wheel Dia.
2 in
Rear Wheel Dia.
8 in
Lifting Height Forks Up
120-1/2"
Lifting Height Forks Down
99 in
Lifting Height Max.
120 1/2 in
Front Caster Dia.
5 in
Fork Width
3 1/2 in
Manufacturers Warranty Length
1 yr
Lifting Height Min.
3 1/2 in
Fork Length
22 1/2 in
Width Across Forks
27 in
Overall Height with Forks Lowered
99 in
Fork Thickness
1 in
Handle Height
37 in
Axle-Mounted Wheel Dia.
8 in
Lifting Height Range
3 1/2 in to 10 ft 5 in
Maximum Lifting Height
10 ft 5 in
Base Outside Width
24 3/4 in
Overall Height with Forks Raised
125 in
Caster Wheel Width
1 1/2 in
Width Between Forks
25 1/2 in
Caster Wheel Dia.
2 in
Minimum Lifting Height
3 1/2 in
Overall LxWxH
34 3/4 in x 27 in x 99 in
Description
Manual, Base Type Fixed Forkover, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Fork Type Fixed Invertible, Load Capacity 400 lb, Fork Length 22 1/2 in, Fork Width 3 1/2 in, Width Between Forks 25 1/2 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 10 ft 5 in, Lifting Height Range 3 1/2 in to 10 ft 5 in, Overall Length 34 3/4 in, Overall Width 27 in, Overall Height with Forks Lowered 99 in, Overall Height with Forks Raised 125 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.