This item is Discontinued.

Genie Invertible Fork Material Lift, 500 lb. GL-4 STD

This item is Discontinued.

Genie

Invertible Fork Material Lift, 500 lb. (Discontinued)

Mfr # GL-4 STD
Zoro # G8468993
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-4 STD
Zoro #
G8468993
UPC #
-
Country of Origin
China

Dimensions

Overall Height
67 1/2 in
Overall Length
34 3/4 in
Overall Width
27 in
Front Wheel Dia.
2 in
Lifting Height Max.
71 in
Fork Length
22 1/2 in
Front Caster Dia.
2 in
Lifting Height Forks Down
49 1/2 in
Rear Wheel Dia.
8 in
Lifting Height Min.
3 1/2 in
Fork Width
3 in
Min. Height Forks Down
3-1/2"
Manufacturers Warranty Length
1 yr
Lifting Height Forks Up
71"
Maximum Lifting Height
71 in
Axle-Mounted Wheel Dia.
8 in
Caster Wheel Width
1 1/2 in
Width Across Forks
27 in
Handle Height
37 in
Lifting Height Range
3 1/2 in to 5 ft 11 in
Minimum Lifting Height
3 1/2 in
Width Between Forks
25 1/2 in
Overall Height with Forks Raised
71 in
Base Outside Width
24 3/4 in
Caster Wheel Dia.
2 in
Overall Height with Forks Lowered
49 1/2 in
Fork Thickness
1 in
Overall LxWxH
34 3/4 in x 27 in x 49 1/2 in

Details

Color
Blue
Load Capacity
500 lb
Item
Manual Fork-Over Stacker
Assembled
Yes
Lift Mechanism
Chain/Cable
Frame Material
Aluminum
Caster Wheel Type
Swivel
Lift Control
Hand Winch
Invertible Forks
Yes
Base Legs Outside Dim.
24-3/4 in
Lift Mobility
Manual Lift, Manual Push
Lift Base Style
Fixed Straddle
Includes
Hand Winch for Inverting Forks
Base Legs Inside Dim.
18 in
Load Center
12 in
Features
Can Be Used as A Hand Truck, Forklift or Dolly, Loads in a Pickup Truck for Easy Transport, Telescoping Aluminum Frame
Weight
110 lb
Operation
Manual
Caster/Wheel Configuration
(2) Swivel with Brake, (2) Axle-Mounted
Frame Type
Flat Back
Number of Batteries
0
Caster Brake Type
Side Pedal Brake
Non-Marking Casters/Wheels
Yes
For Pallet Type
Open
Caster Wheel/Tread Material
Rubber
Non-Marking Axle-Mounted Wheels
Yes
Base Material
Aluminum
Caster Frame Material
Stainless Steel
Base Style
Fixed Forkover
For Surface Type
Concrete
Frame Finish
Powder Coated
Axle-Mounted Wheel Type
Tread on Core
Handle Material
Aluminum
Fork Type
Fixed Invertible
Base Type
Fixed Forkover

Description

Manual, Base Type Fixed Forkover, Lift Control Hand Winch, Fork Type Fixed Invertible, Load Capacity 500 lb, Fork Length 22 1/2 in, Fork Width 3 in, Width Between Forks 25 1/2 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 71 in, Lifting Height Range 3 1/2 in to 5 ft 11 in, Overall Length 34 3/4 in, Overall Width 27 in, Overall Height with Forks Lowered 49 1/2 in, Overall Height with Forks Raised 71 in, Base Outside Width 24 3/4 in, Load Center 12 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.