This item is Discontinued.

Genie Light Tower Trailer with Portable Generator, Diesel, 20,000 Rated, 20,000 Surge, Electric Start AL5 W/ 20KW

Light Tower Trailer with Portable Generator, Diesel, 20,000 Rated, 20,000 Surge, Electric Start (Discontinued)

  • Mfr # AL5 W/ 20KW
  • Zoro # G0113152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL5 W/ 20KW
Zoro #
G0113152
UPC #
-
Country of Origin
United States

Dimensions

Engine Size
2.18L
Length
179"
Height
69"
Width
80"
Length (Straight Wireway)
179"
Manufacturers Warranty Length
1 yr.
Maximum Extension Height
30 ft

Details

Generator Engine Brand
Kubota
Item
Light Tower Trailer with Portable Generator
Generator Fuel Type
Diesel
Generator Rated Watts
20,000
Surge Watts
20,000
Generator Voltage
230V AC
Generator Starter Type
Electric
Generator Amps
30.0/20.0
Engine Brand
Kubota
Sound Level dB
71
Outlets
(2) GFI Duplex 20A/120V, (3) T/L 30A/240V
Generator Outlets
5-20R 120 V AC Duplex GFCI (2), L14-30R 120/240 V AC Locking Receptacle (1)
Engine Alternator
Isuzu
Run Time @ Full Load
60 hr.
Fuel Tank Capacity
60 gal
Full Power Switch
Yes
Amps @ 120/240V
20/30
Engine HP
29.2
Engine Displacement
2800cc
Includes
Lamp, Tempered Lamp Glass Guard
Run Time Hour Meter
Yes
Low Oil Shut Down
Yes
Lamp Voltage
110
Lamp Watts
1000
Voltage
230
Starter Type
Electric
Circuit Breaker
Yes
Number of Lamps
4
Rated Watts
20,000
Max. VA
20,000
Lumens
110,000
Fuel Type
Diesel
Air Cleaner Type
Paper
Lamp Type
Metal Halide

Description

Light Tower Trailer with Portable Generator, Fuel Type Diesel, Engine Alternator Isuzu, Includes Lamp, Tempered Lamp Glass Guard, Engine Brand Kubota, Fuel Tank Capacity 60 gal, Engine Displacement 2800cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AR, AZ, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NY, OH, OR, PA, PR, SD, TX, UT, WA, WV, WY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.