Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35999-SGT
Zoro #
G8176734
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
5 in
Overall Width
2 in
Overall LxWxH
5 in x 2 in x 3 in
Details
Material
Steel
Color
Silver
Item
Load Lifter Front Swivel Caster
Assembled
Partially Assembled
For Use With
Mfr. No. LL-5.5
Weight
1 lb
Caster Frame Material
Stainless Steel
Compatible Mfr. Model Number
Mfr. No. LL-5.5
Finish
Powder Coated
Accessory Type
Load Lifter Front Swivel Caster
Description
Load Lifter Front Swivel Caster, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.