Zoro Homepage
This item is Discontinued.
Genie MagStir Genie Magnetic Stirrer, 120V SI-0300

MagStir Genie Magnetic Stirrer, 120V (Discontinued)

  • Mfr # SI-0300
  • Zoro # G4788637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-0300
Zoro #
G4788637
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
6 in
Plate Width
6 1/4 in
Overall Height
2 1/4 in
Overall Length
7 7/8 in
Overall Width
6 1/4 in
Manufacturers Warranty Length
2 years

Details

Item
Magnetic Stirrer
Plate Shape
Round
Plate Material
Plastic
Load Capacity - English
33.81 oz
Voltage
120/100V
Plug Style - Lab Equipment
Standard
Standards
CE, ETL
Variable Speed
Yes
Load Capacity - Metric
1 L
Special Features
Fully programmable with memory for up to 4 user-defined profiles.
Includes Timer
Yes
Watts
60 W
Material
ABS/Polycarbonate
Number of Stirring Positions
1
Power Required
120V
Amps
0.3 A
Operating Temp. Range
4 Degrees to 45 Degrees C
Display
Digital
Speed Range
10 to 1800 rpm
Product Type
Magnetic Stirrer
Weight
3 lb
Speed Setting
Variable Speed
Stirring Position Capacity
2 L
Display Type
Digital
Minimum Speed
10 RPM
Wattage
60 W
Maximum Speed
1,800 RPM
Operating Temperature - Maximum
45 Degrees C
Current
0.3 A
Plug Style
Standard
Operating Temperature - Minimum
4 Degrees C

Description

Magnetic Stirrer, Plate Shape Round, Plate Length 6 in, Plate Width 6 1/4 in, Plate Material Plastic, Load Capacity - Metric 1 L, Speed Range 10 to 1800 rpm, Number of Stirring Positions 1, Voltage 120/100V, Display Digital, Amps 0.3 A, Watts 60 W, Includes Timer Yes, Operating Temp. Range 4 Degrees to 45 Degrees C, Overall Height 2 1/4 in, Overall Length 7 7/8 in, Overall Width 6 1/4 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 33.81 oz, Standards CE, ETL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.