Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genie SLA 15 Material Lift, 800 lb., 78 1/2 in. H, Manual Winch SLA-15 STD

SLA 15 Material Lift, 800 lb., 78 1/2 in. H, Manual Winch (Discontinued)

  • Mfr # SLA-15 STD
  • Zoro # G2137521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA-15 STD
Zoro #
G2137521
UPC #
-
Country of Origin
China

Dimensions

Overall Height
78 1/2 in
Overall Length
74 in
Overall Width
31 1/2 in
Platform Length
27 in
Lifting Height Forks Up
196"
Lifting Height Min.
6 in
Fork Length
27 in
Front Wheel Dia.
4 in
Height Stowed
78 1/2 in
Lifting Height Max.
196 in
Lifting Height Forks Down
175 1/2 in
Fork Width
3 in
Rear Wheel Dia.
5 in
Base Legs Outside Dia.
31-1/2"
Manufacturers Warranty Length
1 yr
Handle Height
47 in
Overall Height with Forks Raised
16 ft. 4 in
Stowed Width
31 1/2 in
Overall Height with Forks Lowered
14 ft. 6 in
Base Inside Width
23 1/2 in
Width Across Forks
23 1/2 in
Maximum Lifting Height
16 ft 4 in
Stowed Height
78 1/2 in
Base Outside Width
31 1/2 in
Stowed Length
29 in
Width Between Forks
19 1/2 in
Lifting Height per Pump
7/8 in
Caster Wheel Dia.
4 in, 5 in
Overall LxWxH
74 in x 31 1/2 in x 14 ft 6 in
Fork Thickness
2 1/2 in
Minimum Lifting Height
6 in
Caster Wheel Width
1 1/4 in

Details

Color
Blue, Silver
Load Capacity
800 lb
Item
General Purpose Manual Material Lift
Assembled
Yes
Lift Mechanism
Chain/Cable
Frame Material
Steel
Load Center
18 in
Lift Control
Hand Winch
Invertible Forks
Yes
Caster Wheel Type
Tread on Core
Lift Mobility
Manual Lift, Manual Push
Powered By
Manual Winch
Base
Standard
Lift Base Style
Fixed Straddle
Warranty
2ACD6
Base Legs Outside Dim.
31 1/2 in
Base Legs Inside Dim.
23 1/2 in
Includes
Telescoping Mast System and Manual One Speed Winch
Weight
333 lb
Features
Winch Locks Load in Place
Standards
EC Compliant
Fork Type
Invertible
Non-Marking Casters/Wheels
Yes
Base Material
Steel
Base Type
Fixed
Includes Outriggers
Without Outriggers
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Non-Marking Axle-Mounted Wheels
Yes
Axle-Mounted Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Plastic
Frame Finish
Powder Coated

Description

Genie SLA-15 STD Manual Material Lift

The Genie SLA-15 STD Manual Material Lift is a durable and versatile lifting device designed to safely raise and position loads up to 800 lbs. Its steel frame and fixed straddle base provide stability, while non-marking polyurethane caster wheels enable smooth movement without damaging floors. The lift operates via a manual one-speed hand winch controlling a chain and cable mechanism for precise load handling. Suitable for a range of industrial and commercial material handling tasks, it features invertible forks, a telescoping mast, and a powder-coated finish for enhanced durability.

Key Features:

  • Maximum load capacity: 800 lbs
  • Durable steel frame with fixed straddle base for stability
  • Non-marking polyurethane caster wheels for floor protection and easy maneuverability
  • Manual one-speed hand winch controlling chain and cable lift mechanism
  • Invertible forks: 27" long, 3" wide, spaced 19.5" apart, with 18" load center
  • Adjustable lift height: 6" minimum to 16' 4" maximum
  • Platform length: 27 inches
  • Overall dimensions: 74" L x 31.5" W x 14' 6" H (forks lowered)
  • Telescoping mast system for extended reach
  • Powder-coated finish for corrosion resistance
  • EC compliant
  • Not for sale in Puerto Rico

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.