Zoro Homepage
This item is Discontinued.
Genie MegaMag Genie L Vol Magnetic Stirrer SI-2236

MegaMag Genie L Vol Magnetic Stirrer (Discontinued)

  • Mfr # SI-2236
  • Zoro # G4788664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-2236
Zoro #
G4788664
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
12 in
Plate Width
12 in
Overall Width
12 in
Overall Length
12 1/4 in
Overall Height
5 1/8 in

Details

Item
Magnetic Stirrer
Plate Shape
Rectangular
Plate Material
Plastic
Load Capacity - English
10.03 gal
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Variable Speed
Yes
Number of Stirring Positions
1
Operating Temp. Range
0 Degrees to 38 Degrees C
Load Capacity - Metric
38 L
Includes Timer
Yes
Amps
0.65 A
Watts
60 W
Speed Range
250 to 1300 rpm
Display
Analog
Standards
CE
Product Type
Magnetic Stirrer
Minimum Speed
250 RPM
Speed Setting
Variable Speed
Weight
6.6 lb
Plug Style
Standard
Operating Temperature - Minimum
0 Degrees C
Display Type
Analog
Stirring Position Capacity
38 L
Operating Temperature - Maximum
38 Degrees C
Wattage
60 W
Maximum Speed
1,300 RPM
Current
0.65 A

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 in, Plate Width 12 in, Plate Material Plastic, Load Capacity - Metric 38 L, Speed Range 250 to 1300 rpm, Number of Stirring Positions 1, Voltage 120V AC, Display Analog, Amps 0.65 A, Watts 60 W, Includes Timer Yes, Operating Temp. Range 0 Degrees to 38 Degrees C, Overall Height 5 1/8 in, Overall Length 12 1/4 in, Overall Width 12 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 10.03 gal, Standards CE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.