Microplate Foam Insert, PK2
Mfr # 504-0235-00
Zoro # G4788375
product price: $59.89
/pk 2, $29.95/eaKey Features
For Use With
146-6005-00
Material
Foam
Manufacturers Warranty Length
30 day
Product Type
Microtube Insert
Hold Capacity
SBS Microplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504-0235-00
Zoro #
G4788375
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
30 day
Details
Item
Microplate Foam Insert
For Use With
146-6005-00
Material
Foam
Product Type
Microtube Insert
Hold Capacity
SBS Microplate
Compatible with Manufacturer Model Number
146-6005-00
Description
Two high-density foam inserts to accommodate one standard footprint microplate. This insert fits into the 6-in (152mm) Platform attachment (Part No. 146-6005-00) and one is included in the Multiple Sample Starter Set (Model H301, Part No. 504-0233-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse, For Use With 146-6005-00, Manufacturers Warranty Length 30 days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.