Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Skid Tray for Roto-Shake Genie

  • Mfr # 0A-1100-070

  • Zoro # G4785331


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
SI-1100, SI-1101
Material
Metal
Includes
Roto-Shake Genie
Overall Width
12 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A-1100-070
Zoro #
G4785331
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
12 in
Manufacturers Warranty Length
30 day

Details

Item
Non-Skid Tray
For Use With
SI-1100, SI-1101
Material
Metal
Includes
Roto-Shake Genie
Product Type
Rocker Tray
Compatible with Manufacturer Model Number
0a-1100-030

Description

Non-Skid Tray, For Use With SI-1100, SI-1101, Material Metal, Includes Roto-Shake Genie, Manufacturers Warranty Length 30 day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.