Zoro Homepage

Non-Slip Mat for Low Speed

  • Mfr # SI-1618

  • Zoro # G4785487


product price: $56.69
/ea

Key Features

For Use With
SI-1600, SI-1601, SI-1700, SI-1701
Material
Silicon
Overall Width
17 in
Overall Length
18 in
Manufacturers Warranty Length
30 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1618
Zoro #
G4785487
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 in
Overall Length
18 in
Manufacturers Warranty Length
30 day

Details

Item
Gray Silicone Mat
For Use With
SI-1600, SI-1601, SI-1700, SI-1701
Material
Silicon
Product Type
Non-Slip Mat

Description

Grey silicone mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of Orbital-Genie Shaker for low speed. It is ideal for containers such as bottles and dishes that cannot be held with conventional clamps or roller bars when stirring at low speeds, For Use With SI-1600, SI-1601, SI-1700, SI-1701, Manufacturers Warranty Length 30 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.