Zoro Homepage
This item is Discontinued.
Genie Orbital Shaker, Polycarbonate Resin, 120V SI-M1600

Orbital Shaker, Polycarbonate Resin, 120V (Discontinued)

  • Mfr # SI-M1600
  • Zoro # G7354405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-M1600
Zoro #
G7354405
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Depth
14"
Platform Length - Lab Equipment
12 in
Height
3-1/2"
Overall Depth
14 in
Length
14"
Width
14"
Overall Height
14 in
Platform Width - Lab Equipment
12 in
Platform Width
11 3/8 in
Platform Length
11 3/8 in

Description

Shaker, Orbital, Platform Length - Lab Equipment 12 in, Platform Width - Lab Equipment 12 in, Load Capacity 6.61 lb, Speed Range 0 to 300 rpm, Capacity - Lab Equipment 16x100 mL, 3x2 L, Operating Temp. Range Ambient 15 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 60, Voltage 120, Overall Depth 14 in, Overall Height 14 in, Overall Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.