This item is Discontinued.

Genie Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height AWP-30S AC

This item is Discontinued.

Genie

Aerial Work Platform, No Drive, 350 lb Load Capacity, 6 ft 6 in Max. Work Height (Discontinued)

Mfr # AWP-30S AC
Zoro # G3460777
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWP-30S AC
Zoro #
G3460777
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
78"
Closed Height
6 ft 6 in
Max. Work Height
36 ft 5 in
Max. Platform Height
29 ft 6 in
Overall Width
29 in
Manufacturers Warranty Length
1 yr
Stowed Height
78 in
Platform Width
26 in
Overall Length
53 in
Handrail Height
44.8 in
Platform Length
27"
Platform Height - Elevated
354 in
Outrigger Width
61.3 in
Outrigger Length
69.3 in
Wire Rope Length
53 in
Length
53 in

Details

Item
Aerial Work Platform
Drive
No
Power Source
AC
Load Capacity
350 lb
Drive Wheel
No
Gross Vehicle Weight
777 lb
Batteries Included
No
Ground Clearance
1 51/64 in
Mast
Vertical Aluminum Mast
Casters
Yes
Outrigger Footprint W
61-1/4 in
Outrigger Footprint L
69-1/4 in
Standards
ANSI A92.3, CSA B354.1, EN 280, AS1418.10
Includes
Outriggers
Weight
777 lb
Indoor/Outdoor
Indoor
Load Capacity - Maximum
350 lb
Power Source - TS Only
AC
Power Source - old
AC

Description

Aerial Work Platform, Drive No, Power Source AC, Load Capacity 350 lb, Closed Height 6 ft 6 in, Max. Work Height 36 ft 5 in, Outrigger Footprint L 69-1/4 in, Outrigger Footprint W 61-1/4 in, Overall Length 53 in, Overall Width 29 in, Platform Width 26 in, Max. Platform Height 29 ft 6 in, Handrail Height 44.8 in, Stowed Height 78 in, Casters Yes, Drive Wheel No, Ground Clearance 1 51/64 in, Mast Vertical Aluminum Mast, Gross Vehicle Weight 777 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.