Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35848-SGT
Zoro #
G7879051
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10 in
Overall Length
21 in
Overall Width
15 in
Overall LxWxH
21 in x 15 in x 10 in
Details
Material
Rubber
Color
Blue
Item
Rear Transport Wheel Assembly
Assembled
Yes
For Use With
Manually Operated Advantage Lift
Weight
20 lb
Compatible with Product Type
Manually Operated Genie Lift
Description
Rear Transport Wheel Assembly
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.