Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotator Genie Stand Platform, 120V

  • Mfr # SI-2100

  • Zoro # G7965361


product price: $862.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bottles, Flasks, Microplates, Microtubes, Tubes
Material
Stainless Steel
Includes
Platform
Overall Width
7 in
Overall Length
7.0 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-2100
Zoro #
G7965361
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
7.0 inches
Manufacturers Warranty Length
2 years
Overall Height
15 3/4 in
Overall Depth
15 3/4 in
Platform Length
10 1/4 in
Platform Width
10 1/4 in

Details

Item
Vortex Mixer
For Use With
Bottles, Flasks, Microplates, Microtubes, Tubes
Material
Stainless Steel
Includes
Platform
Hazardous Location
No
Speed Range
5 to 35 rpm
Plug Style - Lab Equipment
Standard
Special Features
Bands are adjustable for any size vessel
Amps
0.5 A
Standards
CE
Power Required
120V
Resolution
35 RPM
Watts
60 W
Load Capacity
5.07 lb
Voltage
120
Number of Platforms
1
Item - Lab Shakers
Shaker
Hz
60
Operating Temp. Range
Ambient 15 Degrees to 38 Degrees C
Movement Type - Lab Shakers
Rotator
Features
Cold Room Compatibility
Movement Type
Rotator
Product Type
Lab Rotators
Weight
11.5 lb
Wattage
60 W
Operating Temperature - Minimum
0 Degrees C
Plug Style
Standard
Speed - Maximum
35 RPM
Operating Temperature - Maximum
38 Degrees C
Compatible Product Type
Platforms
Current
0.5 A
Speed - Minimum
5 RPM
Frequency
60 Hz

Description

Shaker, Rotator, Load Capacity 5.07 lb, Speed Range 5 to 35 rpm, Operating Temp. Range Ambient 15 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 60, Voltage 120, Overall Depth 15 3/4 in, Overall Height 15 3/4 in, Overall Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.