Shaker, Vortex Mixer, 600-3200 rpm, 6.5x4.8

  • Mfr # SI-T236
  • Zoro # G4788296
product price: 
$
494.99
/ea
Free Shipping & Returns

Key Features

Operating Speed
600-3200 rpm
Voltage
120V
Plug Style - Lab Equipment
Standard
For Use With
Beakers, Bottles, Flasks, Microplates, Microtubes, Tubes
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SI-T236
Zoro #
G4788296
UPC #
-
Country of Origin
United States
Item
Vortex Mixer
Operating Speed
600-3200 rpm
Voltage
120V
Plug Style - Lab Equipment
Standard
For Use With
Beakers, Bottles, Flasks, Microplates, Microtubes, Tubes
Hz
60 Hz
Includes
Platform, Pop-Off Cup
Material
Metal
Special Features
Accepts all Vortex-Genie 2 accessories
Movement Type - Lab Shakers
Vortex Mixer
Item - Lab Shakers
Shaker
Speed Range
600 to 3,200 rpm
Resolution
3,200 RPM
Amps
0.65 A
Operating Temp. Range
0 Degrees to 38 Degrees C
Hazardous Location
No
Standards
CE, ETL
Number of Platforms
0
Watts
60 W
Power Required
120V
Movement Type
Vortex
Product Type
Vortex Mixer
Weight
8.8 lb
Features
Hands-Free or Touch
Wattage
60 W
Speed - Minimum
600 RPM
Operating Temperature - Maximum
38 Degrees C
Plug Style
Standard
Frequency
50 Hz
Operating Temperature - Minimum
0 Degrees C
Current
0.65 A
Compatible Product Type
3 in Platform, Flasks, Single Tube, Tubes
Speed - Maximum
3,200 RPM
Shell Material
Metal
Traction Material
Metal

Dimensions

Manufacturers Warranty Length
2 yr
Overall Depth
4 3/4 in
Overall Length
4.8 inches
Overall Width
6 1/2 in
Overall Height
6 1/2 in
Fits Chest Size
Hands-Free or Touch

Description

Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 600 to 3,200 rpm, Operating Temp. Range 0 Degrees to 38 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.65 A, Hz 60, Voltage 120, Overall Depth 4 3/4 in, Overall Height 6 1/2 in, Overall Width 6 1/2 in

Ratings & reviews