Shop GENIE SHEETS
See all product information
Create Account
All Purpose Cleaner 24oz Bottle w/sheet
- Mfr # GS-1003-APBL
- Zoro # G123330418
product price:Â
$
5.79
/ea
Sold in multiples of 12 for
$69.48
Key Features
Size
24 oz
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-1003-APBL
- Zoro #
- G123330418
- UPC #
- 850005874218
- Country of Origin
- China
Dimensions
- Size
- 24 oz
Details
- Item
- All-Purpose Cleaner
- Container Type
- Bottle
Description
This all purpose cleaner includes one 24 oz bottle and one dissolvable cleaning sheet, designed for convenient and effective cleaning across multiple surfaces. Simply add water and the included sheet to create a powerful cleaning solution that helps remove dirt, grease, and everyday grime. Ideal for kitchens, countertops, appliances, and general household use, this system reduces waste while providing a practical, easy-to-use cleaning option.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.