Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Ampule Tube Attachment

  • Mfr # SI-0570

  • Zoro # G4788323


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
Manufacturers Warranty Length
30 day
Product Type
Tube Attachment
Hold Capacity
Small Ampule/Tube Attachment
Overall Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-0570
Zoro #
G4788323
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day
Overall Diameter
3/4 in

Details

Item
Mixer Attachment
For Use With
SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246
Product Type
Tube Attachment
Hold Capacity
Small Ampule/Tube Attachment

Description

Mixer Attachment, For Use With SI-0236, SI-0246, SI-0256, SI-0266, SI-0276, SI-A236, SI-A246, SI-A536, SI-A546 SI-T236, SI-P236, SI-P246, SI-T246, Material Not Applicable, Includes Not Applicable, Manufacturers Warranty Length 30 day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.