Zoro Homepage
This item is Discontinued.
Genie Tube Rack, Polycarbonate, PK2 SI-MX020

Tube Rack, Polycarbonate, PK2 (Discontinued)

  • Mfr # SI-MX020
  • Zoro # G2447037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-MX020
Zoro #
G2447037
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
29 mm

Details

Item
Tube Rack
For Use With
Mfr. No. SI-MX200
Material
Polycarbonate
Total Holding Capacity
(20) Tubes
Product Type
Test Tube Rack
Autoclavable
No

Description

Item Tube Rack, Autoclavable No, Material Polycarbonate, For Use With Mfr. No. SI-MX200, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.