Tube Rack, Polycarbonate
Mfr # SI-MX010
Zoro # G2447046
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
For Use With
Mfr. No. SI-MX200
Total Holding Capacity
(10) Tubes
Tube Size
29 mm
Product Type
Test Tube Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SI-MX010
Zoro #
G2447046
UPC #
646492789322
Country of Origin
United States
Dimensions
Tube Size
29 mm
Details
Item
Tube Rack
Material
Polycarbonate
For Use With
Mfr. No. SI-MX200
Total Holding Capacity
(10) Tubes
Product Type
Test Tube Rack
Autoclavable
No
Description
Item Tube Rack, Autoclavable No, Material Polycarbonate, For Use With Mfr. No. SI-MX200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.