Zoro Homepage

Two-Tier Microplate Foam Insert

  • Mfr # SI-0510

  • Zoro # G4788384


product price: $67.99
/ea

Key Features

For Use With
146-6005-00
Material
Foam
Manufacturers Warranty Length
30 day
Product Type
Microtube Insert
Hold Capacity
(4) 10-17 mm Ampules/Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-0510
Zoro #
G4788384
UPC #
646492787120
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 day

Details

Item
Microplate Foam Insert
For Use With
146-6005-00
Material
Foam
Product Type
Microtube Insert
Hold Capacity
(4) 10-17 mm Ampules/Tubes
Compatible with Manufacturer Model Number
146-6005-00

Description

High-density, double layered foam insert for prolonged shaking of one standard footprint microplate to protect sample from heat-buildup. This insert fits into the 6-in (152mm) Platform attachment (Part No. 146-6005-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse, For Use With 146-6005-00, Manufacturers Warranty Length 30 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.