Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex-Genie Pulse Vortex Mixer, 120V

  • Mfr # SI-P236

  • Zoro # G4788682


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Plug Style - Lab Equipment
Standard
Hz
60
Material
Zinc
Item - Lab Shakers
Shaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-P236
Zoro #
G4788682
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Overall Width
6 1/2 in
Manufacturers Warranty Length
2 years
Overall Length
4.8 inches
Overall Depth
4 3/4 in

Details

Item
Vortex Mixer
Voltage
120
Plug Style - Lab Equipment
Standard
Hz
60
Material
Zinc
Item - Lab Shakers
Shaker
Amps
0.65 A
For Use With
Beakers, Bottles, Flasks, Microplates, Microtubes, Tubes
Watts
60 W
Hazardous Location
No
Resolution
3,000 RPM
Special Features
True pulsing can be achieved starting at .1 seconds
Operating Temp. Range
0 Degrees to 38 Degrees C
Speed Range
500 to 3,000 rpm
Includes
Platform, Pop-Off Cup
Movement Type - Lab Shakers
Vortex Mixer
Standards
CE, ETL
Power Required
120V
Number of Platforms
0
Movement Type
Vortex
Product Type
Vortex Mixer
Features
Fully Programmable
Weight
8.8 lb
Wattage
60 W
Frequency
50 Hz
Speed - Maximum
3,000 RPM
Speed - Minimum
500 RPM
Current
0.65 A
Operating Temperature - Maximum
38 Degrees C
Plug Style
Standard
Operating Temperature - Minimum
0 Degrees C
Compatible Product Type
3 in Platform, Pop-Off Cups

Description

Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 500 to 3,000 rpm, Operating Temp. Range 0 Degrees to 38 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.65 A, Hz 60, Voltage 120, Overall Depth 4 3/4 in, Overall Height 6 1/2 in, Overall Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.