Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Mixer, 500-2000 rpm

  • Mfr # SI-MX200

  • Zoro # G1880700


product price: $2,841.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 3/4 in
Overall Depth
10 5/8 in
Standards
CE
Number of Platforms
1
Plug Style - Lab Equipment
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-MX200
Zoro #
G1880700
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/4 in
Overall Depth
10 5/8 in
Overall Width
12 1/4 in
Platform Length - Lab Equipment
9.5 in
Platform Width - Lab Equipment
11 in
Height
8"
Length
12"
Width
11"
Depth
12"
Platform Width
11 in
Platform Length
9 1/2 in

Details

Item
Vortex Mixer
Standards
CE
Number of Platforms
1
Plug Style - Lab Equipment
Standard
Watts
60 W
Features
Digital Speed Control, 3 Modes, Ratcheting Clamps System, Use with Open Containers
Material
Zinc
Movement Type - Lab Shakers
Vortex Mixer
Hazardous Location
No
Operating Temp. Range
0 Degrees to 38 Degrees C
Hz
60
Item - Lab Shakers
Shaker
Weight Capacity
5 lb.
Movement Type
Vortex
Speed
500-2000 rpm
Includes
Bottles, Flasks, Microplates, Tubes
Amps
2 A
For Use With
Beakers, Bottles, Flasks, Microplates, Tubes
Speed Range
500 to 2,000 rpm
Special Features
500 to 2000 RPM, Vortex Mixer
Resolution
2,000 RPM
Voltage
120
Operating Mode
Timed
Weight
23 lb
Load Capacity
5.07 lb
Capacity - Lab Equipment
20 x 15 mL, 6 x 250 mL
Wattage
60 W
Product Type
Vortex Mixer
Capacity
20 x 15 mL, 6 x 250 mL
Plug Style
Standard
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
38 Degrees C
Speed - Maximum
2,000 RPM
Compatible Product Type
Open Containers
Current
2 A
Speed - Minimum
500 RPM
Frequency
60 Hz

Description

Shaker, Vortex Mixer, Platform Length - Lab Equipment 9.5 in, Platform Width - Lab Equipment 11 in, Load Capacity 5.07 lb, Speed Range 500 to 2,000 rpm, Capacity - Lab Equipment 20 x 15 mL, 6 x 250 mL, Operating Temp. Range 0 Degrees to 38 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 2 A, Hz 60, Voltage 120, Overall Depth 10 5/8 in, Overall Height 7 3/4 in, Overall Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.