Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Layer Red Silicone Ear Plug, Blue PVC Cord, Dispenser Box, 100PK

  • Mfr # C220R

  • Zoro # G722601070


product price: $94.99
/pk 100, $0.95/ea
Free Shipping & Returns

Key Features

Earplug Size
Universal
Noise Reduction Rating
25 dB
Earplug Color
Orange
Standards
Comply to ANSI S3.24
Cord Material - Hearing Protection
Corded PU Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C220R
Zoro #
G722601070
UPC #
-
Country of Origin
China

Dimensions

Earplug Size
Universal

Details

Noise Reduction Rating
25 dB
Earplug Color
Orange
Standards
Comply to ANSI S3.24
Cord Material - Hearing Protection
Corded PU Foam
Earplug Material
Polyurethane, Foam, Metal Detectable, PVC Cord
Series
C220R

Description

3-layer red silicone ear plug with blue pvc cord, 100 pairs individually packaged per dispenser box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.