Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue PU Foam Bullet Ear Plug, Blue PVC Cord, Dispenser Box, 100PK

  • Mfr # C200B

  • Zoro # G322601494


product price: $67.75
/pk 100, $0.68/ea

Key Features

Metal Detectable
Yes
Earplug Material
Polyurethane, Foam, Metal Detectable, PVC Cord
Series
C200B
Cord Material - Hearing Protection
Corded PU Foam
Earplug Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200B
Zoro #
G322601494
UPC #
-
Country of Origin
China

Dimensions

Earplug Size
Universal

Details

Metal Detectable
Yes
Earplug Material
Polyurethane, Foam, Metal Detectable, PVC Cord
Series
C200B
Cord Material - Hearing Protection
Corded PU Foam
Earplug Color
Blue
Standards
Comply to ANSI S3.21
Noise Reduction Rating
33 dB

Description

Blue PU foam bullet ear plug with blue metal detectable PVC cord, 100 pairs individually packaged per dispenser box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.