HiVis Orange PU Foam Big Bell Ear Plug, Blue PVC Cord, Dispenser Box, 100PK

  • Mfr # C200FO

  • Zoro # G022601060


product price:  $40.99
/pk 100, $0.41/ea

Key Features

Earplug Color
Orange
Cord Material - Hearing Protection
Corded PU Foam
Earplug Material
Polyurethane, Foam, Metal Detectable, PVC Cord
Noise Reduction Rating
33 dB
Earplug Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200FO
Zoro #
G022601060
UPC #
-
Country of Origin
China

Dimensions

Earplug Size
Universal

Details

Earplug Color
Orange
Cord Material - Hearing Protection
Corded PU Foam
Earplug Material
Polyurethane, Foam, Metal Detectable, PVC Cord
Noise Reduction Rating
33 dB
Standards
Comply to ANSI S3.22
Series
C200FO
Metal Detectable
Yes

Description

Florescent orange PU foam big bell ear plug with blue PVC cord, 100 pairs individually packaged per dispenser box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.