Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uncorded Disposable Ear Plugs, HiVis Green, 100PK

  • Mfr # EP100FG

  • Zoro # G922601153


product price: $19.75
/pk 100, $0.20/ea

Key Features

Earplug Color
Yellow
Earplug Size
Universal
Earplug Material
Polyurethane Foam
Noise Reduction Rating
32 dB
Series
EP100FG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP100FG
Zoro #
G922601153
UPC #
-
Country of Origin
China

Dimensions

Earplug Size
Universal

Details

Earplug Color
Yellow
Earplug Material
Polyurethane Foam
Noise Reduction Rating
32 dB
Series
EP100FG
Standards
Comply to ANSI S3.25

Description

Uncorded disposable ear plugs, fluorescent green, 100 pairs individually packaged per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.