Zoro Homepage

Uncorded Disposable Ear Plugs, HiVis Green, 200PK

  • Mfr # 200FG

  • Zoro # G122601434


product price: $42.29
/pk 200, $0.21/ea

Key Features

Earplug Size
Universal
Noise Reduction Rating
32 dB
Earplug Material
Polyurethane, Foam
Earplug Color
Green
Series
200FG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200FG
Zoro #
G122601434
UPC #
-
Country of Origin
China

Dimensions

Earplug Size
Universal

Details

Noise Reduction Rating
32 dB
Earplug Material
Polyurethane, Foam
Earplug Color
Green
Series
200FG
Standards
Comply to ANSI S3.19

Description

Uncorded disposable ear plugs, fluorescent green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.