Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uncorded Disposable Ear Plugs, HiVis Orange, 200PK

  • Mfr # 200FO

  • Zoro # G122601359


product price: $30.15
/pk 200, $0.15/ea

Key Features

Earplug Size
Universal
Standards
Comply to ANSI S3.20
Noise Reduction Rating
32 dB
Earplug Color
Orange
Series
200FO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200FO
Zoro #
G122601359
UPC #
-
Country of Origin
China

Dimensions

Earplug Size
Universal

Details

Standards
Comply to ANSI S3.20
Noise Reduction Rating
32 dB
Earplug Color
Orange
Series
200FO
Earplug Material
Polyurethane, Foam

Description

Uncorded disposable ear plugs, fluorescent orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.