Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm Cr-Mo Thin wall Impact Socket
- Mfr # 443824
- Zoro # G723583252
product price:Â
$
7.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443824
- Zoro #
- G723583252
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 443824 Thin Wall Impact Socket This 24mm thin wall impact socket is built for high-torque fastening and removal with a 1/2in drive impact tool. The slim profile helps access tight areas while maintaining the strength expected from a professional-grade impact socket. Constructed from Chromium Molybdenum Alloy Steel, it combines durability with anti-corrosive properties for consistent performance in demanding shop environments. The 44mm (1.73in) overall length supports compact clearance where a standard socket may not fit. Key Benefits 1/2in drive, 24mm thin wall impact socket for high-torque applications. 44mm (1.73in) overall length helps reach tight, restricted spaces. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Anti-corrosive material properties help resist wear in harsh working conditions. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability during repeated impact tool use. Permanently stamped size markings simplify identification and tool organization. It's a dependable choice when you need a thin wall 24mm impact socket that stays easy to identify, holds up to heavy use, and maintains reliable fit and strength over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.